Tyrolit shaft mounted cup brush 70x15x25-6x30 DW S0,3 mm BASIC steel

Article no.: 34276010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 34276010
EAN / GTIN 9003172021546
Manufacturer number 34276010
L-Number L50140 2928
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • BASIC

Description:

  • The BASIC cup shank brushes for the straight grinder are suitable for machining hard-to-reach areas on workpieces made of steel.
  • The tool supports you in demanding work such as removing paint and rust, cleaning welding seams, and for surface preparation and finishing of steel.
  • Additionally, it can be used to efficiently perform deburring work, making Tyrolit's cup shank brush universal in a wide range of tasks.
  • The SM version of the knotted DW brushes additionally prevents corrosion on the workpiece by using brassed steel wire.

Feature:

  • Form: 52T DW SHAFT MOUNTED CUP BRUSHES
  • Specification : S 0,3 mm
  • Dimension (D x L x H - GE x I): 70 x 15 x 25 - 6 x 30 mm
  • Diameter: 70 mm
  • Thickness: 15 mm
  • Material suitability: Steel
  • Product line: BASIC
  • Tool for: Straight grinder

Advantage:

  • Universal tool with good brush life
  • Especially suitable for hard-to-reach places due to their shape
  • Brass-plated steel wire SM prevents corrosion

Application:

  • Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring

Material:

  • Steel
  • Steel

Suitable for:

  • Straight grinder

Recommendation:

  • Knotted wire DW for cleaning work such as removing paint, rust, scale and crusts or for deburring

Note:

  • For removing rust, cleaning welding seams and for surface preparation and finishing of steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart