Fleece rollers 100x50x19,1 VERY-FINE for steel/stainless steel/nf-metals

Article no.: 34241565
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 8 Piece
  • Order steps: 8 Piece
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive flap disc

Identification & Classification

Article number 34241565
EAN / GTIN 8024406512839
Manufacturer number 34241565
L-Number L50140 102949
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

The rollers made of abrasive fleece with a hole offer a consistent result in fine finishing. The material is characterised by strong ventilation, flexibility, exceptional ease of use and low noise levels. To prevent the rollers from clogging, they can be easily cleaned with compressed air or water. The material is available in different versions to cover every application. The system with four wedges exerts an effective pulling effect on the sanding tool and guarantees fast start-up of the roller.

Feature:

  • Shape: VLIES flap disc
  • Material suitability: Steel, stainless steel, non-ferrous metals
  • Product line: PREMIUM
  • Specification : A VERY FINE
  • Dimensions (D x T x H): 100 x 50 x 19.1 mm
  • Container diameter: 100 mm
  • Thickness: 50 mm
  • Bore: 19.1 mm
  • Grit size: 60
  • Tools for: Burnishing machine

Advantage:

  • Extremely flexible in use
  • Exceptional ease of use
  • Low noise level
  • High resistance to clogging

Application:

  • Easy deburring and cleaning, satin finish grinding on small and large surfaces, removal of oxide layers and defects from previous processing stages, restoring the finish after bending or welding

Recommendation:

  • A GROB / A MEDIUM for cleaning weld seams, removing rust and coatings and for light deburring
  • A FEIN for working on varnish and paint, for cleaning machine components and for finishing
  • A VERY FINE for finishing a wide range of workpieces

Special features:
  • Easy to clean
  • High flexibility
  • Low noise level

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart