TYROLIT vlies disc SCM 115x22 mm A ROUGH PREMIUM universal building materials

Article no.: 34047715
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PREMIUM
Manufacturer’s designation SCM
Description of shape disc form
Diameter 115 mm
Propulsive equipment angle grinder
Holder hole
Diameter of hole 22 mm
Grit designation coarse
Grinding media backing fleece
Type of product abrasive disc
Grit size (mesh) 20 mesh
Specification SCM
Suitable for material stainless steel; wood; plastics; steel
Material group multi-material
Suitable for surface grinding

Identification & Classification

Article number 34047715
EAN / GTIN 9003170031646
Manufacturer number 34047715
L-Number L50140 1606
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

The PREMIUM SCM discs are made from the specially developed ”Scrim Back” material, which is characterised by a high grain binder structure. This guarantees a long service life and evenly finished surfaces. The discs can be mounted on various backing pads. The product is available in three versions: 1. with pre-punched centre hole; 2. with a hole for clamping using a metal ring; 3: without hole for backing discs with hook-and-loop fastening system. The material is available in three aluminium oxide versions for different applications: coarse (brown), medium (red) and very fine (blue)

Feature:

  • Shape: VLIES disc
  • Material suitability: Stainless steel, plastic / PVC, gelcoat, composites, non-ferrous metals, steel, wood
  • Product line: PREMIUM
  • Specification : SCM A GROB
  • Dimensions (D x H): 115 x 22 mm
  • Container diameter: 115 mm
  • Bore: 22 mm
  • Grit size: 20
  • Tools for: Angle grinder

Advantage:

  • Uniform surface results
  • Outstanding service life
  • Fast and aggressive sanding action
  • Quick replacement of the discs

Application:

  • For reducing surface roughness, removing paint residues, smoothing surfaces, cleaning and removing weld seams and deburring edges
  • Machines for the chemical and food industry (production and maintenance), stainless steel furniture, automotive industry and railway construction, shipyards, aviation industry, propellers and jet engines, stainless steel scaffolding construction

Material:

  • Stainless steel
  • Plastics / PVC
  • Gelcoat
  • Composite materials
  • Nonferrous metals
  • Steel
  • Wood
  • Stainless steel;Plastics / PVC;Gelcoat;Composite materials;Nonferrous metals;Steel;Wood

Suitable for:

  • Angle grinder

Recommendation:

  • Use on adjustable angle grinders
  • Coarse grit for cleaning, derusting and removing coatings
  • MEDIUM” grit for light cleaning and deburring
  • VERY FINE grit for final sanding

Note:

  • For reducing surface roughness, smoothing surfaces, cleaning and removing welding seams, as well as deburring edges.
  • Machines for the chemical and food industry (production and maintenance), stainless steel furniture, automotive industry and railway construction, shipyards, aviation industry, propellers and jet engines, stainless steel scaffolding.

Downloads & documents

From the same series "PREMIUM" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart