Tapping collet for tapping head MLA, for ER collet size: 11

Article no.: 338120 11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
85 pieces in stock 85 pieces available in 3-4 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11 mm
for cutting range M1 − M5
Overhang L 17 mm
External ⌀ D 19 mm
Clamping range ⌀ D1 2 mm - 6 mm
⌀ d 20 mm
Spare GARANT high-speed clamping nut No. 309612 11
maximum tightening torque 20 Nm
Type of product Quick-change collet

Identification & Classification

Article number 338120 11
EAN / GTIN 4062406111984
Manufacturer number 338120 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Suitable for:

MLA quick-change tapping heads with minimum length adjustment No. 338100338121.

Optional extras:

ER tapping collets, see No. 309399309447.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart