Quick-change chuck, Bore ⌀ D1 / mounting shank (mm / MT): 26MK2

Article no.: 336800 26MK2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Bore ⌀ D1 / mounting shank (mm / MT) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Bore ⌀ D1 26 mm
Shank MT2
Chuck outside ⌀ D 48 mm
Overall length 150 mm
Length from the machine spindle 75.5 mm
Type of product Quick-change chuck

Identification & Classification

Article number 336800 26MK2
EAN / GTIN 4045197310446
Manufacturer number 3100200
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Version:

When the ring is moved down, the steel balls snap back into place in the sleeve.

Application:

For quick change of subsequent tools.

Optional extras:

Drill sleeves No. 336820.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart