Drill sleeve, Plug-in ⌀ d / internal taper (mm / MT): 26MK1

Article no.: 336820 26MK1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Plug-in ⌀ d / internal taper (mm / MT) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Plug-in ⌀ d 26 mm
Internal taper size 1
Overall length L 78 mm
Length from chuck 18 mm
Length from the machine spindle 93.5 mm
Type of product Quick-change chuck

Identification & Classification

Article number 336820 26MK1
EAN / GTIN 4045197310477
Manufacturer number 3110300
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de

Description

Application:

For tools with Morse taper and with tang such as twist drills, countersinks etc.
For tools with plain shanks, use the Morse taper clamping sleeve No. 345000.

Suitable for:

Quick-change chuck No. 336800.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart