Letter punch for letters, with 2 mm character height, 58 - 61 HRC hardness on the engraving

Article no.: 332-122
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Radschlagstempel für Buchstaben
Packaging loose
Width of wheel 6
External diameter 73
Mounting hole diameter 10
Type of product wheel punch
Character A − Z
Height of font 2 mm
Max. material strength of the surface to be punched 1,300 N/mm2

Identification & Classification

Article number 332-122
EAN / GTIN 4027474918859
Manufacturer number 332-122
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The letter punch for the 332 series is used together with a punch holder for the easy marking of number sequences on workpieces with a strength of up to 1300 N/mm² in craft, industry, and workshop. The set has a hardness at the engraving between 58 and 61 HRC. The letter punches of the 332 series are particularly suitable for marking stainless steel due to their nickel-plated surface.
  • The visible edge, after being ground, allows for the readout of the set numbers.
  • Durable due to robust and high-quality material

Feature:

  • Material: tool steel
  • Total width [mm]: 6 mm
  • Total width [inch]: 1/4
  • Spare parts available: No
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Hardness [HRC]: 58 - 61
  • Font height [mm]: 2 mm
  • Inner diameter [mm]: 10 mm
  • Outer diameter [mm].1: 73 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart