Clamping head smooth, SK 65, Clamping ⌀ (0.5 mm increments): 11mm

Article no.: 329930 11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ (0.5 mm increments) (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Spannkopf glatt
Interface position on the machine; on the workpiece
Holder type collet taper; plain shank
Interface coding SZD0650XX85; ZYL01100105
Holder shape plain shank
Arbor size 65
Shank diameter DS 11 mm
Clamping diameter D1 11 mm
Length of collet L 53 mm
Hardness according to Rockwell 60
Clamping face version smooth
Clamping profile round
Collet version shortened fittings
Interface joint 1; joint 2
Type of product clamping head
Content single part

Identification & Classification

Article number 329930 11
EAN / GTIN 2050001072542
Manufacturer number SK65BZIGR11,0
Manufacturer/responsible person Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 Marbach, Germany, www.hainbuch.com

Description

Version:

Smooth version for precision machining.
Clamping heads, round profile, in 0.5 mm or 1 mm increments. Please specify required clamping ⌀ with order.

Application:

Versatile application range: machining centres, measuring machines, and pallet clamping.

Note:

Clamping heads for special profiles to your individual requirements on request.
Other taper sizes and shapes (e.g. square) and machinable blanks on request!

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart