{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ | 55.5 mm | |
| Adapter | SK 65 | |
| Clamping face | smooth | |
| Hardness | 60 HR | |
| Profile | round | |
| Length L | 53 mm | |
| Version | shortened fittings | |
| Type of product | Clamping head |
| Article number | 329930 55,5 | |
| EAN / GTIN | 2050001075802 | |
| Manufacturer number | SK65BZIGR55,5 | |
| Manufacturer/responsible person | Hainbuch GmbH Spannende Technik, Erdmannhäuser Straße 57, 71672 MARBACH, Germany, www.hainbuch.com |