{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length | 33 mm | |
| Head diameter | 45 mm | |
| Clamping diameter | 25 mm | |
| Suitable centring point diameters | 10 mm | |
| Use | grinding; hard turning | |
| Type of product | driving plate |
| Article number | 327484 25 | |
| EAN / GTIN | 4067263558354 | |
| Manufacturer number | 327484 25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |