{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width | 25 mm | |
| Max. circumferential speed | 20 m/s | |
| Diameter of hole | 20 mm | |
| Diameter | 200 mm | |
| Shape description | flat | |
| Propulsive equipment | stationary grinding machine | |
| Grit | 240 | |
| Material suitability | INOX; non-ferrous metals; steel | |
| Type of product | polishing wheel |
| Article number | 320369 | |
| EAN / GTIN | 9003173203699 | |
| Manufacturer number | 320369 | |
| L-Number | L50140 698 | |
| Manufacturer/responsible person | Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de |