{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Interface position | on the machine; on the workpiece | |
| Holder type | plain shank | |
| Interface coding | EWC00400395; ZYL01602215 | |
| Shank diameter DS | 16 mm | |
| Cooling lubricant | yes | |
| Series | VARIA | |
| Manufacturer’s designation | Vollbohrerhalter VARIA | |
| Head shape | round | |
| Head length L1 | 8 mm | |
| Functional height H1 | 64 mm | |
| Functional width L4 | 68 mm | |
| Interface | joint 1; joint 2 | |
| Gauge length A | 20 mm | |
| Usable length L1 | 63.85 mm | |
| Functional length | 52 mm | |
| Data carriers | without data carrier | |
| Machining method | drilling into solid material (BVB) | |
| Type of product | tool head |
| Article number | 319846 16 | |
| EAN / GTIN | 4069739471150 | |
| Manufacturer number | 232711 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |