Indexable drill toolholder VARIA, VXT4, Clamping ⌀ D1: 20mm

Article no.: 319846 20
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Clamping ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Through-coolant yes
Interface position on the machine; on the workpiece
Holder type plain shank
Interface coding EWC00400395; ZYL02002215
Shank diameter DS 20 mm
Cooling lubricant yes
Series VARIA
Manufacturer’s designation Vollbohrerhalter VARIA
Head shape round
Head length L1 85 mm
Functional height H1 64 mm
Functional width L4 68 mm
Interface joint 1; joint 2
Gauge length A 23 mm
Usable length L1 63.85 mm
Functional length 58 mm
Data carriers without data carrier
Machining method drilling into solid material (BVB)
Type of product tool head

Identification & Classification

Article number 319846 20
EAN / GTIN 4069739471143
Manufacturer number 232710
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de

Description

Version:

VXT − double cone flex system. Polygon torque resistance up 200 Nm.

Advantage:

  • Optimised stability and dampening
  • Tool change, flexibility and modularity.
  • Highest precision and repeatability (+/- 0.002).
  • Backward compatibility with VARIA VX

Application:

Quick-change system for static rotary applications.

Note:

Maximum tightening torque for VXT3 and VXT4 is 5.4 Nm, which can be achieved using the appropriate torque wrench No. 211750 size 5.7. When releasing the inserts, do not travel beyond the stop. We recommend the EWS Clean and cleaning set for cleaning the Varia toolholders and replaceable inserts.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart