{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine; on the workpiece | |
| Interface coding | EWC00400295; ZYL02501015 | |
| Series | VARIA | |
| Manufacturer’s designation | Vollbohrerhalter VARIA VX4 Spann-D 25 mm | |
| Interface on machine side | VX4 | |
| Interface on workpiece side | plain shank | |
| Min. clamping diameter D1 | 25 mm | |
| Max. clamping diameter D1 | 25 mm | |
| Gauge length A | 33 mm | |
| Body length on machine side | 42.5 mm | |
| External diameter, on the tool side D | 42 mm | |
| Format | short | |
| Tightening torque | 5.7 Nm | |
| Interface | joint 1; joint 2 | |
| Type of product | side lock arbor | |
| Overall length L | 75.5 mm | |
| Content | 1 pcs. |
| Article number | 319827 25 | |
| EAN / GTIN | 2050001743459 | |
| Manufacturer number | 160992 | |
| Manufacturer/responsible person | EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 Uhingen, Germany, www.ews-tools.de |