{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | no | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Holder type | collet taper | |
| Holder shape | collet taper 1:10 | |
| Holder version | metric | |
| Holder size, metric | 0250 mm | |
| Type of mounting | spigot | |
| Shank length | 21 mm | |
| Interface on machine side | Plain shank | |
| Gauge length | 52.5 mm | |
| External diameter, tool-end | 41.7 mm | |
| Body length (tool side) | 22 mm | |
| Concentricity | 3 µm | |
| Interface | joint 1; joint 2 | |
| Type of product | quick-change chuck | |
| Overall length | 54 mm | |
| Overall height | 41.7 mm | |
| Overall width | 41.7 mm | |
| Through-coolant available | no | |
| Material | steel | |
| Surface treatment | hardened | |
| Weight | 0.229 kg | |
| Content | 1 pcs. |
| Article number | 319761 6 | |
| EAN / GTIN | 4062406328672 | |
| Manufacturer number | 319761 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |