{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Holder type | Plain shank | |
| Interface coding | ZYV05000115 | |
| Holder version | dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50 | |
| Type of mounting | spigot | |
| Shank length LS | 78 mm | |
| Thread G; M | M8 | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | VDI tool holders; VDI tool holders | |
| Overall length L | 145 mm | |
| Standard | DIN 69880; VDI 4325 | |
| Shape | E | |
| With thread | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 319215 20 | |
| EAN / GTIN | 4062406755317 | |
| Manufacturer number | 319215 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |