{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Coolant hole can be plugged | no | |
| Entry of cooling lubricant | with cooling lubricant entry, axially concentric; with cooling lubricant entry, radial | |
| Escape of cooling lubricant | with cooling lubricant exit, axially angled; with cooling lubricant exit, axially concentric | |
| Cooling lubricant | yes | |
| Series | Eco | |
| Manufacturer’s designation | Eco-Stechschwert verstärkt, links | |
| Tool material | Carbide | |
| Insert size | 3 mm | |
| Max. groove depth | 19.5 mm | |
| For max. workpiece diameter | 65 mm | |
| Parting-off tool height | 26 mm | |
| Overhang length incl. recess | 32.5 mm | |
| System key | no | |
| Type of shank | toolholder | |
| Content | single part | |
| Type of product | Grooving tool | |
| Length | 97 mm | |
| Height | 21.4 mm | |
| Groove width | 3 mm | |
| Axial grooving possible | no | |
| Application type | left-hand |
| Article number | 273865 26/3 | |
| EAN / GTIN | 4045197778345 | |
| Manufacturer number | 273865 26/3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |