Eco parting-off tool, neutral, Blade height h5 / groove width w: 19/2,2mm

Article no.: 273564 19/2,2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
20 pieces in stock 20 pieces available in 3-4 working days

Select article variation and quantity

Blade height h5 / groove width w (mm) Price per 1 Piece (incl. VAT)

Availability

  • Through-coolant: yes
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Eco
Blade height h5 19 mm
Application type neutral
Through-coolant yes
System key yes
for maximum workpiece ⌀ 40 mm
Overall length L 86 mm
axial grooving possible no
Groove width w 2; 2.2 mm
Type of product Parting-off tool

Identification & Classification

Article number 273564 19/2,2
EAN / GTIN 4062406202729
Manufacturer number 273564 19/2,2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With coolant transfer for toolholders from other manufacturers (e.g. EWS).
With Eco cooling directly on the cutting edge and additional flank face cooling.

Application:

For deep grooves and parting off large diameters.

Suitable for:

Toolholder No. 274093 or 319132319133 (VDI toolholder).

Spare part:

Blanking screw No. 279828 size 2.
Sealing disc No. 279830 size 1.

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

From the same series "Eco" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart