{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Coating | powder-coated | |
| Steel hollow section construction | yes | |
| Quality and test seal | none | |
| Material | sheet metal | |
| Colour | blue | |
| Material of the stand | steel tube | |
| Min. height adjustment range | 780 mm | |
| Max. height adjustment range | 1,130 mm | |
| Type of wheel/castor | Swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, swivel castor | 4 pcs. | |
| Number of wheels/castors | 4 pcs. | |
| External diameter of wheel/castor | 75 mm | |
| Width of wheel/castor | 32 mm | |
| Material of wheel/castor | TPE | |
| Area of application | other matters | |
| Type of product | Materials stand | |
| Max. load capacity | 150 kg | |
| Height adjustable | yes | |
| Usable height | 1,130 mm | |
| Mobile | yes |
| Article number | 3191 | |
| EAN / GTIN | 4017976031910 | |
| Manufacturer number | 3191 | |
| L-Number | L90080 1018 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |