Soft monoblock jaw set, 3 pieces angled serration, for chuck type: 160

Article no.: 313225 160
Set price 3 pieces (180.18 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
5 pieces in stock 5 pieces available in 5-10 working days

Select article variation and quantity

for chuck type Set price 3 pieces (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width B 20 mm
Jaw height H 45 mm
Jaw length L 79 mm
For lathe chuck diameter 160 mm
Clamping face serrated
Suitable for interchangeable inserts no
With rib yes
With groove yes
Function fixed
Type of fastening inserting/attaching
Content 3 pcs.
Type of product lathe chuck jaws
Material steel
Surface burnished
Content pieces

Identification & Classification

Article number 313225 160
EAN / GTIN 2050001929143
Manufacturer number 0163100
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 Lauffen/Neckar, Germany, www.schunk.com

Description

Version:

Serrations hardened and ground.

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.

Material:

C45, annealed

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability