{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Length | 235 mm | |
| Diameter | 53.5 mm | |
| Content | 500 g | |
| Type of product | lubricant | |
| Contents unit | gramm | |
| Version | cartridge | |
| Characteristics | emulsion-resistant; rust protection | |
| Content | single part |
| Article number | 313191 500 | |
| EAN / GTIN | 4019208321905 | |
| Manufacturer number | 308555 | |
| Manufacturer/responsible person | Röhm GmbH, Heinrich-Röhm-Straße 50, 89567 Sontheim/BRZ, Germany, www.roehm.biz |