Tyrolit resin cup wheel 110/90x55xM14 C24 L4 PREMIUM stone

Article no.: 310993
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 310993
EAN / GTIN 9003173109939
Manufacturer number 310993
L-Number L50140 646
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Version:

  • PREMIUM

Description:

  • Tyrolit PREMIUM cup wheels achieve the highest stock removal rates and lifetime for large-scale grinding jobs.
  • The cup wheel available for stone is particularly suitable for grinding scars on exposed concrete surfaces, bevelling and pre-grinding of engineered stone and terrazzo slabs as well as surface grinding on marble, slate and granite.
  • For tool attachment you can choose between bore design 22, 23 and thread design M14.
  • Please note the operating speed of max.
  • 50 m/s.

Feature:

  • Max. working speed: 50m/s
  • Specification: W=20, E=19, K=53
  • Main dimension: D / J x T x GE = 110 / 90 x 55 x M14

Advantage:

  • Maximum stock removal for grinding jobs on large areas
  • Robust and extremely durable
  • Silicon carbide for the best results on stone and short-chipping materials

Application:

  • Grit size 16 – 24 for rough grinding
  • Grit size 60 – 220 for fine grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Material:

  • Masonry
  • Masonry

Suitable for:

  • Angle grinder

Recommendation:

  • Grit size 16 – 24 for rough grinding
  • Grit size 60 – 220 for fine grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Note:

  • For demanding applications on stone
  • For grinding imperfections on visible concrete surfaces, bevelling and pre-grinding artificial stone and patio flags as well as surface grinding on marble, slate and granite

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart