Universal steering wheel puller, up to 90 mm spread

Article no.: 31-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 31-2
EAN / GTIN 4021176013966
Manufacturer number 31-2
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com

Description

Description:

  • The universally applicable steering wheel puller is used for gentle removal of steering wheels in various designs. The particularly powerful design of the puller withstands even the strongest loads.
  • Universally applicable thanks to various sizes of insert rings
  • Safe setup of the spindle through a swiveling spindle tip on both smooth surfaces and during centering (Switch Technology)

Feature:

  • Material: tool steel
  • Total width [mm]: 112 mm
  • Total width [inch]: 4 7/16
  • Total depth [mm]: 170 mm
  • Total depth [inch]: 6 11/16
  • Total height [mm]: 245 mm
  • Total height [inch]: 9 5/8
  • Width across flats [mm]: 22 mm
  • Thread dimension: G 1/2 inch
  • Span outside pull-off (min.) [mm]: 80 mm
  • Span outside pull-off (max.) [inch]: 3 9/16
  • Span outside pull-off (min.) [inch]: 3 1/8
  • Span outside pull-off (max.) [mm]: 90 mm
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: Yes
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 80 mm - 90 mm
  • Fork opening (jaw opening) [mm]: 80 mm
  • Fork opening (mouth opening) [inch]: 3 1/8
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Fork opening (jaw opening) 2 [mm]: 90 mm
  • Fork opening [mm]: 80 mm - 90 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart