ER mini mono-nut for HiRunER mini collet chuck, for ER: 11M

Article no.: 309618 11M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
12 pieces in stock 12 pieces available in 3-4 working days

Select article variation and quantity

for ER Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 6499 D

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 6499 D
Overall length L 19.1 mm
External ⌀ D 16 mm
Thread M20×1
maximum tightening torque 20 Nm
Type of product Clamping nut

Identification & Classification

Article number 309618 11M
EAN / GTIN 4062406243487
Manufacturer number 309618 11M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
Slim, symmetrical design.

Suitable for:

HiRunER mini precision ER collet chuck. No. 300643 11M, 16M; 302839 11M, 16M; 302844 11M, 16M; 305518 11M, 16M; 305524 11M, 16M; 305527 11M, 16M.

Optional extras:

ER chuck key No. 309757; 309758.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart