{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| for ER collets | 11 | |
| Clamping ⌀ D1 | 1-7 mm | |
| Adapter | HSK-A 63 medium | |
| Arbor standard | ISO 12164-1; DIN 69893 | |
| Shape | A | |
| Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
| Concentricity | ≤ 3 µm | |
| Machining strategy | HSC; HPC | |
| Through-coolant | yes | |
| Clamping range | 1 mm - 7 mm | |
| Overhang dimension A | 100 mm | |
| External ⌀ D | 16 mm | |
| Spare ER clamping nut No. 309618 | 11M | |
| Balluffchip bore | yes | |
| Type of product | Collet chuck |
| Article number | 305524 11M | |
| EAN / GTIN | 4062406243449 | |
| Manufacturer number | 305524 11M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |