HiRunER precision ER collet chuck, HSK-E 40 short, for ER collet size: 11M

Article no.: 305518 11M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
21 pieces in stock 21 pieces available in 3-4 working days

Select article variation and quantity

for ER collet size Price per 1 Piece (incl. VAT)

Availability

  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 11
Clamping ⌀ D1 1-7 mm
Adapter HSK-E 40 short
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Through-coolant yes
Clamping range 1 mm - 7 mm
Overhang dimension A 70 mm
External ⌀ D 16 mm
Spare ER clamping nut No. 309618 11M
Balluffchip bore yes
Type of product Collet chuck

Identification & Classification

Article number 305518 11M
EAN / GTIN 4062406243463
Manufacturer number 305518 11M
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm.

Advantage:

  • Excellent concentricity in the system (chuck + collet + clamping nut), 3 µm radial run-out with a 2 µm collet, 6 µm radial run-out with a 5 µm collet.
  • Extremely strong holding force (up to factor 2 better than the standard ER chuck).
  • Vibration reduction effect due to 2-part clamping nut (one part for mini version).

Application:

For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

Supplied with:

Precision clamping nut.

Optional extras:

Coolant tube No. 309880,
Socket wrench No. 309890,
ER collets Fahrion No. 308901 and 309432.
Hook wrench No. 628400, or torque wrench No. 309749 or No. 628520.

Note:

  • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
  • Do not use the clamping nut in combination with a sealing washer.
  • Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617; 309618.
  • Use in combination with Fahrion collets.
  • The blue design ring must be removed for Fahrion HP 2µm ER collets.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart