ER adapter / extra-slim collet, for ER collet: 25

Article no.: 309571 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
7 pieces in stock 7 pieces available in 5-10 working days

Select article variation and quantity

for ER collet Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 13.5 mm
L1 25 mm
L2 12 mm
Type of product Collet

Identification & Classification

Article number 309571 25
EAN / GTIN 4250261555955
Manufacturer number 310 1006 325 1
Manufacturer/responsible person Albrecht Präzision GmbH & Co. KG, Antoniusstraße 25, 73249 WERNAU (NECKAR), Germany, www.albrecht-bohrfutter.de

Description

Version:

Through hardened, ground and pre-balanced. Adaption of standard ER collets to extra slim collets No. 309572 and 309573.

Advantage:

Reduced interference contours permit machining even where access to the component is difficult. Coolant transfer by the tool or along the shank.

Application:

For use on lathes with static or driven tools, and also on ER collet chucks.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart