Collet for heavy-duty chuck, ⌀ 32 mm, Nominal clamping ⌀ d: 6mm

Article no.: 309570 6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
11 pieces in stock 11 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Jaws ⌀ D 32 mm
Overall length L 79 mm
Type of product Heavy-duty chuck accessories

Identification & Classification

Article number 309570 6
EAN / GTIN 4045197546906
Manufacturer number 309570 6
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cylindrical collet or reducing adapter.
For Holex heavy-duty chucks No. 300775, 300778, 302865, 302870, 305525, 305528. With length adjustment.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart