{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | FAHRION ER-Spannzange mit Abdichtung | |
| Holder | ER 25 | |
| Clamping diameter D1 | 9 mm | |
| External diameter D | 25.7 mm | |
| Length of collet L | 34 mm | |
| Standard | DIN ISO 15488-A | |
| Surface | ground; hardened | |
| Concentricity ≤ | 5 µm | |
| With seal | yes | |
| Through-coolant available | yes | |
| Type of product | collet | |
| Content | single part |
| Article number | 308946 9 | |
| EAN / GTIN | 2050001766069 | |
| Manufacturer number | 13725010900 | |
| Manufacturer/responsible person | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de |