• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

ER collet with seal, ER 25, Nominal clamping ⌀ d: 7mm

Article no.: 308946 7
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 5-10 working days
3 pieces in stock 3 pieces available in 5-10 working days

Select article variation and quantity

Nominal clamping ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation FAHRION ER-Spannzange mit Abdichtung
Holder ER 25
Clamping diameter D1 7 mm
External diameter D 25.7 mm
Length of collet L 34 mm
Standard DIN ISO 15488-A
Surface ground; hardened
Concentricity ≤ 5 µm
With seal yes
Through-coolant available yes
Type of product collet
Content single part

Identification & Classification

Article number 308946 7
EAN / GTIN 2050001767332
Manufacturer number 13725010700
Manufacturer/responsible person Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 Kaisersbach, Germany, www.fahrion.de

Description

Ausführung:

Ganz gehärtet und geschliffen.
Korrosionsschutz: Spannzange komplett mit FAHRION Protect beschichtet, auch die Funktionsflächen.

Vorteil:

Beschichtung erhöht die Lebensdauer der Spannzange, sichert vollste Funktion und Präzision.

Hinweis:

Mit Abdichtung für Innenkühlung (einsetzbar bis 60 bar) kann nur das Nennmaß gespannt werden. Ähnlich ISO 15488-A.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart