{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Interface position | on the machine | |
| Holder type | collet taper | |
| Manufacturer’s designation | ER-Spannzange 4008 E | |
| Holder | ER 11 | |
| Clamping diameter D1 | 6 mm | |
| Min. clamping diameter D1 min | 5.5 mm | |
| Max. clamping diameter D1 max | 6 mm | |
| External diameter D | 11.3 mm | |
| Length of collet L | 18 mm | |
| Surface | ground; hardened; polished | |
| Concentricity ≤ | 10 µm | |
| Interface | joint 1 | |
| Type of product | collet | |
| Content | single part |
| Article number | 308913 6 | |
| EAN / GTIN | 4069515023788 | |
| Manufacturer number | 308913 6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |