{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Bore diameter | 10 mm | |
| Collar diameter D | 35.56 mm | |
| Type of product | pull studs | |
| Thread M | M24 | |
| For arbor | SK 50 | |
| Overall length L | 65.4 mm | |
| Head diameter D1 | 28.95 mm | |
| Gauge length L1 | 25.4 mm | |
| With bore | yes | |
| With collar | yes | |
| With internal thread | no | |
| Sealed | no | |
| Tightening torque max. | 150 Nm | |
| Material | metal |
| Article number | 308670 50M | |
| EAN / GTIN | 4062406544546 | |
| Manufacturer number | 308670 50M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |