Clamping jaw, with crescent

Article no.: 305011
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 305011
EAN / GTIN 4020772305017
Manufacturer number 305011
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Deutschland, www.amf.de

Description

Beskrivning:

Clamping jaw, with half moon, with one clamping screw for size 50 or two for size 80 and two fixing screws.
Hardened 60 HRC.

Kännetecken:

  • Size: 50110-50
  • for jaw width: 50
  • Clamping force: 12 kN
  • Clamping stroke: 1.4 mm
  • Weight: 280 g
  • Size: 50110-50
  • A: 49
  • B: 23.0
  • C: 28
  • D: 30.5
  • G: 15.3
  • H: 8
  • J: -
  • L: -
  • M: -
  • N: 2xM6
  • T: 12

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart