Slotted reducing adapter with cooling, ⌀ 12 mm, Clamping ⌀ D1: 3mm

Article no.: 302145 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
14 pieces in stock 14 pieces available in 3-4 working days

Select article variation and quantity

Clamping ⌀ D1 (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 3 mm
⌀ D2 16.5 mm
⌀ D 12 mm
Overall length L 52.5 mm
Concentricity system 5 µm
Type of product Reducing adapter

Identification & Classification

Article number 302145 3
EAN / GTIN 4060576155289
Manufacturer number 217910
Manufacturer/responsible person SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Version:

Schunk GZB-S reducing adapter.
With cooling channel slots.

Application:

  • For drilling, reaming, milling, and tool sharpening.
  • Very high flexibility due to reduction in clamping diameter.
  • Very high torque guarantees a higher volume of metal removal compared to direct clamping.
  • Concentricity ± 5 µm (system accuracy at 3×D).
  • Concentricity ± 2 µm (for reducing adapter).
  • Can be used in all commercially available hydraulic clamping chucks.

Suitable for:

Hydraulic clamping chuck with clamping ⌀ 20 mm.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart