{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | with cooling lubricant entry, decentrally via collar and axially concentric | |
| Escape of cooling lubricant | with cooling lubricant exit, axially concentric | |
| Interface position | on the machine; on the workpiece | |
| Holder type | ISO taper; plain shank | |
| Interface coding | SKG0400115; ZYL02001x95 | |
| Holder shape | steep taper DIN ISO 7388-1; plain shank | |
| Holder version | dimensionless nominal size with cooling; metric | |
| Holder size, metric | 20 mm | |
| Holder size, no dimensions | 40 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Shank diameter DS | 20 mm | |
| Cooling lubricant | yes | |
| Series | Master Chuck | |
| Manufacturer’s designation | Hydrodehnspannfutter schlank Master Chuck | |
| EX area | no | |
| Interface on machine side | SK 40 | |
| Min. clamping diameter D1 | 20 mm | |
| Max. clamping diameter D1 | 20 mm | |
| Gauge length A | 160 mm | |
| External diameter, on the tool side D | 42 mm | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HPC; HSC | |
| Format | slim | |
| Including length adjustment screw | yes | |
| Adjustment travel V | 10 mm | |
| Thread G; M | M16 | |
| With cooling channel bore | yes | |
| Diameter outer 2 on the tool side D2 | 33 mm | |
| Interface | joint 1; joint 2 | |
| Type of product | hydraulic chuck | |
| Overall length L | 228.4 mm | |
| Overall height H1 | 63.55 mm | |
| Overall width B1 | 63.55 mm | |
| Standard | DIN 69882-8; ISO 7388-1 | |
| Shape | ADB | |
| With thread | yes | |
| With hole for RFID data carrier | yes | |
| Through-coolant available | yes | |
| Content | 1 pcs. |
| Article number | 302074 20 | |
| EAN / GTIN | 4069515008129 | |
| Manufacturer number | 302074 20 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |