Weldon arbor for screw-in milling cutters with internal coolant supply M6X25

Article no.: 301347 M6X25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Adapter ⌀ d = 20 mm
Through-coolant yes
Bore ⌀ D1 6.5 mm
⌀ D2 10 mm
Overall length L 75 mm
Reach L1 25 mm
L2 5 mm
Type of product Threaded copy mill arbor

Identification numbers & Classifications

Article number 301347 M6X25
EAN / GTIN 4062406107338

Description

Version:

Shank tolerance h6.

Application:

For mounting in side lock arbors (Weldon).

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart