{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Interface position | on the machine; on the workpiece | |
| Holder type | ISO taper; morse taper MT | |
| Interface coding | SKG05003000; MKG00303080 | |
| Holder shape | steep taper DIN ISO 7388-1; for locking threads | |
| Holder version | dimensionless nominal size without cooling; dimensionless nominal size without cooling | |
| Holder size, no dimensions | 50; 3 | |
| Type of mounting | spigot; hole (internal mounting) | |
| Cooling lubricant | no | |
| Manufacturer’s designation | Reduzierhülse für MK-Schaft Form A, SK 50 kurz | |
| Interface on machine side | SK 50 | |
| Interface on workpiece side | MT 3 | |
| Adapter side 1 | SK 50 | |
| Adapter side 2 | MT 3 | |
| Gauge length A | 65 mm | |
| External diameter, on the tool side D | 40 mm | |
| Concentricity | 8 µm | |
| Balance quality G at rotational speed | g 6.3 at 18,000 rpm | |
| Format | short | |
| Incl. RFID data carrier | no | |
| Interface | joint 1; joint 2 | |
| Type of product | toolholder adapter | |
| Overall length L | 166.75 mm | |
| Standard | ISO 7388-1 | |
| Shape | A | |
| With hole for RFID data carrier | yes | |
| Surface treatment | ground | |
| Weight | 3.06 kg | |
| Content | 1 pcs. |
| Article number | 301255 3 | |
| EAN / GTIN | 4062406252281 | |
| Manufacturer number | 301255 3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |