{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Shape of screw head | cylindrical head | |
| With collar | no | |
| Nominal length L | 75 mm | |
| For mandrel diameter D1 | 16 mm | |
| Thread size d1 | M8 | |
| Left-hand thread | no | |
| Drive profile | internal hexagon drive | |
| Arbor design | Partial thread | |
| Content | single part | |
| Type of product | tightening screw | |
| Thread type | M | |
| Through bored | no | |
| Overall length L2 | 75 mm | |
| Strength class | 12.9 |
| Article number | 301107 16 | |
| EAN / GTIN | 4045197779328 | |
| Manufacturer number | 301107 16 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |