{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Diameter | 30 mm | |
| Type of product | striking insert | |
| Material | rubber composition | |
| Characteristics | chip-free; damping; oil-resistant; resistant to grease; wear-resistant | |
| Shape of striking face | round |
| Article number | 30103021 | |
| EAN / GTIN | 4021176021022 | |
| Manufacturer number | 30103021 | |
| L-Number | L80010 104337 | |
| Manufacturer/responsible person | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 Hilden, Germany, www.kukko.com |