{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Clamping ⌀ D1 | 20 mm | |
| Adapter | SK 50 | |
| Arbor standard | ISO 7388-1 | |
| Shape | AD | |
| Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
| Concentricity | ≤ 5 µm | |
| Machining strategy | HPC | |
| Overhang dimension A | 105 mm | |
| Collet outer ⌀ D | 52 mm | |
| Clamping force up to | 1,000 Nm | |
| Suitable C-hook (pin) spanner No. 628400 | 52 / 55 | |
| Type of product | Heavy-duty chuck |
| Article number | 300787 20 | |
| EAN / GTIN | 2050001771759 | |
| Manufacturer number | 166040520105 | |
| Manufacturer/responsible person | NT TOOL EUROPE GmbH, Siemensstraße 17A, 61449 Steinbach Taunus, Germany, www.nttooleurope.com |