{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Through-coolant | yes | |
| Entry of cooling lubricant | without cooling lubricant entry | |
| Escape of cooling lubricant | without cooling lubricant exit | |
| Cooling lubricant | yes | |
| Manufacturer’s designation | ER-Mini-Spannzangenhalter | |
| Holder type | plain shank | |
| Holder shape | plain shank | |
| Holder version | metric | |
| Holder size, metric | 0120 mm | |
| Type of mounting | spigot | |
| Shank diameter | 12 mm | |
| Shank length | 69.64 mm | |
| Interface on machine side | plain shank | |
| Min. clamping diameter | 0.5 mm | |
| Max. clamping diameter | 5 mm | |
| For collet type | ER collet | |
| Collet size | 8 | |
| Gauge length | 15.96 mm | |
| External diameter, tool-end | 12 mm | |
| Body length (tool side) | 15.96 mm | |
| Concentricity | 3 µm | |
| Balance quality G at rotational speed | g 2.5 at 25,000 rpm | |
| Machining strategy | HSC | |
| Incl. length adjustment screw | no | |
| With cooling channel bore | yes | |
| Interface | joint 1; joint 2 | |
| Type of product | collet chucks | |
| Overall length | 85.6 mm | |
| Standard | DIN 6499 | |
| Through-coolant available | yes | |
| Weight | 0.017 kg | |
| Content | 1 pcs. |
| Article number | 300684 8 | |
| EAN / GTIN | 4045197700810 | |
| Manufacturer number | 300684 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |