• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

Dressing file ceramic bonded 45x13x100 mm 89A SUPER T3A1200

Article no.: 28466
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification & Classification

Article number 28466
EAN / GTIN 9003170284660
Manufacturer number 28466
L-Number L50140 1038
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

Tyrolit bench stones are primarily used for sharpening and honing knives and scissors. They are therefore ideal for all garden and woodworking tools. The different grit sizes allow you to customise your tool.

Feature:

  • Shape: 90B BANK STONE
  • Grit size: 1200
  • Vs /max: 35 m/s
  • Specification : 89ASUPER T3
  • Dimensions (W x C x L): 45 x 13 x 100 mm
  • Container diameter: 45 mm
  • Thickness: 13 mm
  • Bore: 100 mm
  • Material suitability: steel

Advantage:

  • Individual application
  • Top results
  • Wide range

Application:

  • For sharpening and honing knives and shears
  • Ideal for all garden and woodworking tools

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart