Tyrolit hand-guided sharpening stone 24x13x100 for diamond & CBN grinding wheels

Article no.: 283422
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 283422
EAN / GTIN 9003172834221
Manufacturer number 283422
L-Number L50140 104144
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • Tyrolit sharpening stones made from aluminium oxide sharpen and clean all CBN and diamond grinding wheels and are used in production and resharpening.
  • They can be used for hand-guided and force-guided applications.

Feature:

  • Max. working speed: 35m/s
  • Specification: 89A 240 J7A V217
  • Main dimension: B x C x L = 24 x 13 x 100

Advantage:

  • Hand-guided dressing
  • Good peeling effect

Material:

  • Material-independent
  • Material-independent

Suitable for:

  • Dessing and sharpening tools

Note:

  • Sharpening and cleaning of all CBN and diamond grinding wheels
  • For the production and resharpening sector

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart