{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Night blue; Pure orange | |
| Manufacturer’s designation | Montageschlüssel, Typ: 1 | |
| Colour | blue; orange | |
| Min. nut diameter | 1.5 mm | |
| Max. nut diameter | 6 mm | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Type of product | c-hook spanner | |
| Material | heat-treatable steel | |
| Surface | bright finish | |
| Set | no | |
| Drive | handle | |
| Content | single part |
| Article number | 279940 1 | |
| EAN / GTIN | 4062406087302 | |
| Manufacturer number | 279940 1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |