Tyrolit resin cup wheel 152/120x51x5/8″ A20 M4 PREMIUM inox

Article no.: 275634
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 2 Piece
  • Order steps: 2 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Tyrolit PREMIUM Schleiftopf

Identification & Classification

Article number 275634
EAN / GTIN 9003172756349
Manufacturer number 275634
L-Number L50140 61
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Österreich, www.tyrolit.de

Description

Wykonanie:

  • PREMIUM

Opis:

  • Tyrolit PREMIUM cup wheels achieve the highest stock removal rate and lifetime for large-area grinding jobs.
  • The PREMIUM cup wheel, specially developed for stainless steel, is also ideally suited for edge grinding, bevelling and grinding welding seams.
  • For tool attachment you can choose between bore design 22, 23 and thread design M14.
  • Please note the operating speed of max.
  • 50 m/s.

Požymis:

  • Max. working speed: 50m/s
  • Specification: W=30, E=19, K=63
  • Main dimension: D / J x T x GE = 152 / 120 x 51 x 5/8″

Privalumai:

  • Maximum stock removal for grinding jobs on large areas
  • Robust and extremely durable
  • The chemical purity of the product prevents corrosion, pitting corrosion and reduction in fatigue strength for the best results on stainless steel

Paskirtis:

  • Grit size 20 for rough grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Apdirbama medžiaga:

  • Stainless steel
  • Stainless steel

Tinka:

  • Angle grinder

Rekomendacija:

  • Grit size 20 for rough grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Pastaba:

  • For demanding applications on different stainless steel grades
  • For edge grinding, cleaning surfaces, bevelling and grinding welding seams

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart