{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Type of product | cartridges | |
| Application type | right-hand | |
| Cooling lubricant | no | |
| Length L | 153 mm | |
| Height h1 | 58 mm | |
| Axial grooving possible | no | |
| Tool material | Carbide | |
| Max. groove depth tmax | 70 mm | |
| System key | no | |
| Through-coolant | no | |
| Gauge length L1 | 42 mm | |
| Series | Schneidenträger radial Heavy-Duty | |
| Grade | HB725 | |
| Max. cutting depth tmax | 70 mm | |
| Insert size | 12 mm | |
| Type of shank | toolholder | |
| Content | single part | |
| Width b2 | 83 mm |
| Article number | 274138 12 | |
| EAN / GTIN | 4067263118558 | |
| Manufacturer number | 274138 12 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |