Heavy-Duty toolholder, Shank height h: 25mm

Article no.: 274004 25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
10 pieces in stock 10 pieces available in 3-4 working days

Select article variation and quantity

Shank height h (mm) Price per 1 Piece (incl. VAT)

Availability

  • Cutting direction: left-hand and right-hand

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank height h 25 mm
Shoulder length b 18 mm
Shank width b3 30 mm
Overall length Ltot 140 mm
Assembly bolt 279815 20
Dowel pins with plane surfaces 279934 2
Dowel pin 279936 2
Cutting direction left-hand and right-hand
Type of product Toolholder for parting-off tools

Identification & Classification

Article number 274004 25
EAN / GTIN 4062406095406
Manufacturer number 274004 25
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For blade carriers No. 274060274076; 274118274120; 274138274139.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart