{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Overall length Ltot | 80 mm | |
| Assembly bolt | 279815 20 | |
| Dowel pins with plane surfaces | 279934 2 | |
| Dowel pin | 279936 2 | |
| Type of product | Toolholder for parting-off tools |
| Article number | 274003 32 | |
| EAN / GTIN | 4067263449676 | |
| Manufacturer number | 274003 32 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |