Boring bar 25 mm

Article no.: 273811 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Product details

Technical Data

Shank ⌀ Ds 25 mm
Application type left-hand
Centre offset L3 15 mm
Head length L1 38 mm
Overall length L 213 mm
Screw 279815 9 (TX25; 6 Nm)
Type of product Boring bar

Identification numbers & Classifications

Article number 273811 25
EAN / GTIN 4045197500045

Description

Version:

  • Extremely still connection and precise clamping due to serrated contact face between the tool holder and clamp.
  • To ensure the optimum connection, the maximum tightening torque for the attachment screw is laser-etched on the shank.
  • Very high positioning accuracy, together with very high resistance to axial and radial cutting forces.

Suitable for:

Blade carriers No. 273813; 273816; 273818; 273827.

Supplied with:

Including assembly screws.

Note:

Tool holders must be ordered separately.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart