Blade carrier, convex for face grooving left-hand

Article no.: 273816
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
27 pieces in stock

Description

Version:

Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

Application:

In conjunction with toolholders No. 273800 to 273811.

Spare part:

Clamp screw No. 279815 9.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.
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
    ⌀ range Groove D1 / D2 (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart